Norton

Sanding Belt, Coated, 1/8 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue

Norton Sanding Belt,  Coated,  1/8 in W,  18 in L,  60 Grit,  Medium,  Zirconia Alumina,  R823P Bluefire,  Blue 66254491535
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 1/8 in
  • Length: 18 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 60
  • Grade: Medium
  • Series: R823P Bluefire
See full product details
$76.75
pkg. of 50 ($1.54/ea)
This item ships free.

Subtotal: $76.75

Norton #66254491535 Specifications

  • Item: Sanding Belt
  • Width: 1/8 in
  • Length: 18 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 60
  • Grade: Medium
  • Series: R823P Bluefire
  • Color: Blue
  • Backing Material: Polyester
  • Backing Weight: X
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 1/8 in, Length 18 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 60, Grade Medium, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Polyester, Package Quantity 50

Reviews of Norton #66254491535