Norton

Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire

Norton Sanding Belt,  Coated,  2 1/2 in W,  60 in L,  180 Grit,  Very Fine,  Zirconia Alumina,  R823P Bluefire 78072728682
Hover or click to zoom Tap to zoom
$117.60
pkg. of 10 ($11.76/ea)
  • Item: Sanding Belt
  • Width: 2 1/2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 180
  • Grade: Very Fine
  • Series: R823P Bluefire
See full product details
This item ships free.

Total: $117.60

Norton #78072728682 Specifications

  • Item: Sanding Belt
  • Width: 2 1/2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 180
  • Grade: Very Fine
  • Series: R823P Bluefire
  • Color: Blue
  • Backing Weight: X
  • Backing Material: Polyester
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 2 1/2 in, Length 60 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 180, Grade Very Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Polyester, Package Quantity 10

Reviews of Norton #78072728682