Norton Abrasives
Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957345300
Zoro # G5677262
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2 1/2 in
- Length 60 in
- Grit 50
- Grade Coarse
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon 78072727577
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown 78072710243
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072721605
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite 78072727568
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072766417
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown 78072720910
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957346095
- NORTON ABRASIVES Coated Belt 66261117384
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 16 13/32 in L, 40 Grit, Coarse, Aluminum Oxide, R766X, Black 66261147558
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X 108013
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown 05539554813
- Norton Abrasives Coated Sanding Belts