Norton Abrasives
Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange
- Zoro #: G5530235
- Mfr #: 69957345002
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Sanding Belt
- Width: 2 1/2 in
- Length: 60 in
- Abrasive Type: Coated
- Abrasive Material: Ceramic
- Grit: 60
- Grade: Medium
- Series: R980P Blaze
$128.89
Pk of 10, $12.89/ea
Subtotal: $128.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #69957345002 Specifications
- Zoro #: G5530235
- Mfr #: 69957345002
- UPC #: 699573450024
- Item: Sanding Belt
- Width: 2 1/2 in
- Length: 60 in
- Abrasive Type: Coated
- Abrasive Material: Ceramic
- Grit: 60
- Grade: Medium
- Series: R980P Blaze
- Color: Orange
- Backing Material: Polyester
- Backing Weight: Y
- Length (Straight Wireway): 60 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 2 1/2 in, Length 60 in, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Polyester, Package Quantity 10
Reviews of Norton Abrasives #69957345002
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown 78072727555
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072782916
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown 78072791710
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown 78072722079
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue 78072727146
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown 07660760082
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 15 63/64 in L, 12 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147554
- NORTON ABRASIVES Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 220 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147553
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black 66261147561
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721332
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072720895
- Norton Abrasives Coated Sanding Belts