Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown
- Zoro #: G5729193
- Mfr #: 78072763677
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Sanding Belt
- Width: 2 in
- Length: 48 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 220
- Grade: Very Fine
- Series: R228 Metalite
$43.88
Pk of 10, $4.39/ea
Ships from United States
Subtotal: $43.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #78072763677 Specifications
- Zoro #: G5729193
- Mfr #: 78072763677
- UPC #: 780727636774
- Item: Sanding Belt
- Width: 2 in
- Length: 48 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 220
- Grade: Very Fine
- Series: R228 Metalite
- Color: Brown
- Backing Weight: X
- Backing Material: Cotton
- Length (Straight Wireway): 48 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 2 in, Length 48 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 220, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cotton, Package Quantity 10
Reviews of Norton Abrasives #78072763677
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown 78072721225
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown 78072787840
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 40 Grit, Coarse, Aluminum Oxide, R766, Black 66261104957
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown 78072721230
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange 69957398031
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721600
- NORTON ABRASIVES Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 220 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147553
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black 66261147561
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 8 13/64 in L, 280 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147566
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide 10607
- VSM Abrasive Belt, 60 Grt, Zirc, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 60 Grit, Medium, Zirconia, Blue 93714
- Norton Abrasives Coated Sanding Belts