Norton

Sanding Belt, Coated, 2 in W, 60 in L, 100 Grit, Fine, Ceramic, R980P Blaze, Orange

Norton Sanding Belt,  Coated,  2 in W,  60 in L,  100 Grit,  Fine,  Ceramic,  R980P Blaze,  Orange 66261052222
Hover or click to zoom Tap to zoom
$116.29
pkg. of 10 ($11.63/ea)
  • Item: Sanding Belt
  • Width: 2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 100
  • Grade: Fine
  • Series: R980P Blaze
See full product details
This item ships free.

Total: $116.29

Norton #66261052222 Specifications

  • Item: Sanding Belt
  • Width: 2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 100
  • Grade: Fine
  • Series: R980P Blaze
  • Color: Orange
  • Backing Material: Polyester
  • Backing Weight: Y
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 2 in, Length 60 in, Abrasive Type Coated, Abrasive Material Ceramic, Grit 100, Grade Fine, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Polyester, Package Quantity 10

Reviews of Norton #66261052222