Norton

Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown

Norton Sanding Belt,  Coated,  2 in W,  60 in L,  180 Grit,  Very Fine,  Aluminum Oxide,  R228 Metalite,  Brown 78072720441
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 180
  • Grade: Very Fine
  • Series: R228 Metalite
See full product details
$65.54
pkg. of 10 ($6.55/ea)

Subtotal: $65.54

Norton #78072720441 Specifications

  • Item: Sanding Belt
  • Width: 2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 180
  • Grade: Very Fine
  • Series: R228 Metalite
  • Color: Brown
  • Backing Material: Cotton
  • Backing Weight: X
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 2 in, Length 60 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cotton, Package Quantity 10

Reviews of Norton #78072720441

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.