Norton

Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire

Norton Sanding Belt,  Coated,  3 1/2 in W,  15 1/2 in L,  80 Grit,  Medium,  Zirconia Alumina,  R823P Bluefire 78072753074
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 3 1/2 in
  • Length: 15 1/2 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 80
  • Grade: Medium
  • Series: R823P Bluefire
See full product details
$10.48

Subtotal: $10.48

Norton #78072753074 Specifications

  • Item: Sanding Belt
  • Width: 3 1/2 in
  • Length: 15 1/2 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 80
  • Grade: Medium
  • Series: R823P Bluefire
  • Color: Blue
  • Backing Weight: X
  • Backing Material: Cloth
  • Length (Straight Wireway): 15 1/2 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 3 1/2 in, Length 15 1/2 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 80, Grade Medium, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072753074

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.