Norton Abrasives
Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue
- Zoro #: G5165097
- Mfr #: 78072728823
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Sanding Belt
- Width: 4 in
- Length: 36 in
- Abrasive Type: Coated
- Abrasive Material: Zirconia Alumina
- Grit: 100
- Grade: Fine
- Series: R823P Bluefire
$15.49
Ships from United States
Subtotal: $15.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #78072728823 Specifications
- Zoro #: G5165097
- Mfr #: 78072728823
- UPC #: 780727288232
- Item: Sanding Belt
- Width: 4 in
- Length: 36 in
- Abrasive Type: Coated
- Abrasive Material: Zirconia Alumina
- Grit: 100
- Grade: Fine
- Series: R823P Bluefire
- Color: Blue
- Backing Material: Cloth
- Backing Weight: X
- Length (Straight Wireway): 36 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 4 in, Length 36 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 100, Grade Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth
Reviews of Norton Abrasives #78072728823
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Ceramic, R981 SG, Red 78072745459
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072762537
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite 78072721565
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue 78072727234
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange 69957344710
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 78072728690
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black 66261147561
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 16 13/32 in L, 18 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147555
- NORTON ABRASIVES Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 220 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147553
- VSM Abrasive Belt, 36 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 36 Grit, Very Coarse, Aluminum Oxide 1216
- MAKITA ABRASIVE BELT 1-1/8X21 120 G MP742334-2
- Norton Abrasives Coated Sanding Belts