Norton

Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue

Norton Sanding Belt,  Coated,  4 in W,  54 in L,  80 Grit,  Medium,  Zirconia Alumina,  R823P Bluefire,  Blue 78072782996
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 4 in
  • Length: 54 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 80
  • Grade: Medium
  • Series: R823P Bluefire
See full product details
$137.43
pkg. of 10 ($13.74/ea)

Subtotal: $137.43

Norton #78072782996 Specifications

  • Item: Sanding Belt
  • Width: 4 in
  • Length: 54 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 80
  • Grade: Medium
  • Series: R823P Bluefire
  • Color: Blue
  • Backing Weight: X
  • Backing Material: Polyester
  • Length (Straight Wireway): 54 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 4 in, Length 54 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 80, Grade Medium, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Polyester, Package Quantity 10

Reviews of Norton #78072782996

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.