Norton

Sanding Belt, Coated, 4 in W, 59 in L, 40 Grit, Coarse, Zirconia Alumina, R831 BlueFire, Blue

Norton Sanding Belt,  Coated,  4 in W,  59 in L,  40 Grit,  Coarse,  Zirconia Alumina,  R831 BlueFire,  Blue 78072755678
Hover or click to zoom Tap to zoom
Key Features
  • Item: Sanding Belt
  • Width: 4 in
  • Length: 59 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 40
  • Grade: Coarse
  • Series: R831 BlueFire
See full product details
$455.64
Pk of 10, $45.56/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #78072755678 Specifications

  • Item: Sanding Belt
  • Width: 4 in
  • Length: 59 in
  • Abrasive Type: Coated
  • Abrasive Material: Zirconia Alumina
  • Grit: 40
  • Grade: Coarse
  • Series: R831 BlueFire
  • Color: Blue
  • Backing Material: Cotton
  • Backing Weight: Y
  • Length (Straight Wireway): 59 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 4 in, Length 59 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 40, Grade Coarse, Series R831 BlueFire, Color Blue, Backing Weight Y, Backing Material Cotton, Package Quantity 10

Reviews of Norton #78072755678

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.