Norton
Sanding Belt, Coated, 4 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown
- Zoro #: G5838104
- Mfr #: 78072728393
Tap to zoom
Hover or click to zoom
$115.19
/pkg. of 10
Must order in multiples of 5
- Item: Sanding Belt
- Width: 4 in
- Length: 60 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $575.95
Norton #78072728393 Specifications
- Zoro #: G5838104
- Mfr #: 78072728393
- Item: Sanding Belt
- Width: 4 in
- Length: 60 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 180
- Grade: Very Fine
- Series: R228 Metalite
- Color: Brown
- Backing Material: Cotton
- Backing Weight: X
- Length (Straight Wireway): 60 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 4 in, Length 60 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cotton, Package Quantity 10
Reviews of Norton #78072728393
Explore more
- NORTON Sanding Belt, Coated, 2 in W, 60 in L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange 69957394425
- NORTON Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown 78072722075
- NORTON Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue 78072727146
- NORTON Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 78072728937
- NORTON Sanding Belt, Coated, 4 in W, 90 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072766210
- NORTON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Zirconia Alumina, R823P, Blue 66623373763
- NORTON Sanding Belt, Coated, 2 in W, 60 in L, 100 Grit, Fine, Ceramic, R980P Blaze, Orange 66261052222
- NORTON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue 66623373758
- VSM Abrasive Belt, 180 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 180 Grit, Very Fine, Aluminum Oxide 127678
- Norton Coated Sanding Belts