Norton

Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red

Norton Sanding Belt,  Coated,  4 in W,  79 in L,  36 Grit,  Extra Coarse,  Ceramic,  R981 SG,  Red 66261022622
Hover or click to zoom Tap to zoom
Key Features
  • Item: Sanding Belt
  • Width: 4 in
  • Length: 79 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 36
  • Grade: Extra Coarse
  • Series: R981 SG
See full product details
$648.53
Pk of 10, $64.85/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66261022622 Specifications

  • Item: Sanding Belt
  • Width: 4 in
  • Length: 79 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 36
  • Grade: Extra Coarse
  • Series: R981 SG
  • Color: Red
  • Backing Material: Polyester
  • Backing Weight: Y
  • Length (Straight Wireway): 79 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 4 in, Length 79 in, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Series R981 SG, Color Red, Backing Weight Y, Backing Material Polyester, Package Quantity 10

Reviews of Norton #66261022622

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.