Norton Abrasives
Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 220 Grit, Very Fine, Aluminum Oxide, R766X, Black
- Zoro #: G3785761
- Mfr #: 66261147553
Key Features
- Item: Sanding Belt
- Width: 5 21/32 in
- Length: 11 5/16 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 220
- Grade: Very Fine
- Series: R766X
$7.76
Must order in multiples of 20
Subtotal: $155.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261147553 Specifications
- Zoro #: G3785761
- Mfr #: 66261147553
- Item: Sanding Belt
- Width: 5 21/32 in
- Length: 11 5/16 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 220
- Grade: Very Fine
- Series: R766X
- Color: Black
- Backing Weight: X
- Backing Material: Polyester
- Length (Straight Wireway): 11 5/16 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 5 21/32 in, Length 11 5/16 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 220, Grade Very Fine, Series R766X, Color Black, Backing Weight X, Backing Material Polyester
Reviews of Norton Abrasives #66261147553
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange 69957345100
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 50 Grit, Coarse, Ceramic, R981 SG, Maroon 78072718700
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Medium, Aluminum Oxide, R255, Brown 07660702069
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 40 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue 78072727124
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, R981 SG, Maroon 78072745691
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange 66254491520
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 15 63/64 in L, 12 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147554
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 8 13/64 in L, 280 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147566
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 16 13/32 in L, 18 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147555
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black 214684
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow 71-005012008
- Norton Abrasives Coated Sanding Belts