Norton Abrasives

Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black

No Product Image Available
Key Features
  • Item: Sanding Belt
  • Width: 6 5/8 in
  • Length: 17 3/4 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Grade: Fine
  • Series: R766X
See full product details
$9.56
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Norton Abrasives #66261147561 Specifications

  • Item: Sanding Belt
  • Width: 6 5/8 in
  • Length: 17 3/4 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Grade: Fine
  • Series: R766X
  • Color: Black
  • Backing Weight: X
  • Backing Material: Polyester
  • Length (Straight Wireway): 17 3/4 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 6 5/8 in, Length 17 3/4 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R766X, Color Black, Backing Weight X, Backing Material Polyester

Reviews of Norton Abrasives #66261147561

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.