Norton Abrasives
Sanding Belt, Coated, 7 13/16 in W, 16 13/32 in L, 18 Grit, Extra Coarse, Aluminum Oxide, R766X
- Zoro #: G3785752
- Mfr #: 66261147555
Key Features
- Item: Sanding Belt
- Width: 7 13/16 in
- Length: 16 13/32 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 18
- Grade: Extra Coarse
- Series: R766X
$9.64
Must order in multiples of 20
Subtotal: $192.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261147555 Specifications
- Zoro #: G3785752
- Mfr #: 66261147555
- Item: Sanding Belt
- Width: 7 13/16 in
- Length: 16 13/32 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 18
- Grade: Extra Coarse
- Series: R766X
- Color: Black
- Backing Material: Polyester
- Backing Weight: X
- Length (Straight Wireway): 16 13/32 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 7 13/16 in, Length 16 13/32 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 18, Grade Extra Coarse, Series R766X, Color Black, Backing Weight X, Backing Material Polyester
Reviews of Norton Abrasives #66261147555
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown 78072727925
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Coarse, Ceramic, R981 SG, Red 78072766018
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange 69957398032
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown 78072727963
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Aluminum Oxide, R283 Metalite, Brown 78072727558
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R801 NorZon Plus, Blue 78072727256
- NORTON ABRASIVES Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 220 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147553
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 15 63/64 in L, 12 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147554
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black 66261147561
- VSM Abrasive Belt, 220 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide 203023
- VSM Abrasive Belt, 100 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X 222544
- Norton Abrasives Coated Sanding Belts