Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sanding Disc, 20in. dia., Coarse, 40Grit

  • Zoro #: G9320586
  • Mfr #: 66261136709
Tap to zoom
Hover or click to zoom
$23.09 /ea

Order in multiples of 25

  • Item: Large Diameter Disc
  • Disc Dia.: 20"
  • Grit: 40
See full product details
Orders over $75 ship free.

Norton #66261136709 Specifications

  • Zoro #: G9320586
  • Mfr #: 66261136709
  • Item: Large Diameter Disc
  • Disc Dia.: 20"
  • Grit: 40
  • Vacuum Hole Design: No Hole
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse
  • Backing Material: Cloth
  • Series: Metalite R228
  • Abrasive Type: Coated
  • Abrasive Grit: 40
  • Disc Backing Material: Cloth
  • Abrasive Grade: Coarse
  • Backing Weight: X
  • Color: Brown
  • Packaged In: BOX
  • Disc Diameter: 20"
  • Back Mounting Type: Pressure Sensitive Adhesive (PSA)
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 20 in, Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Brown

Reviews of Norton #66261136709