Norton

Sanding Disc

Norton Sanding Disc 66261183918
Hover or click to zoom Tap to zoom
$0.61

Must order in multiples of 50

  • Disc Diameter: 5 in
  • Vacuum Hole Design: 8 Hole
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Coated
  • Item: Hook & Loop Sanding Disc
  • Abrasive Grade: Medium
  • Abrasive Grit: 120
  • Backing Weight: C
See full product details
Orders over $75 ship free.

Total: $30.50

Norton #66261183918 Specifications

  • Disc Diameter: 5 in
  • Vacuum Hole Design: 8 Hole
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Coated
  • Item: Hook & Loop Sanding Disc
  • Abrasive Grade: Medium
  • Abrasive Grit: 120
  • Backing Weight: C
  • Color: Yellow
  • Disc Backing Material: Paper
  • Country of Origin (subject to change): Canada

Description

Sanding Disc

Reviews of Norton #66261183918