Sanding Disc, Nonwvn, 6 Diax1/2 In Hole, VF

NORTON| Zoro #: G1893324| Mfr #: 66261004980

$2.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vacuum Hole Design: No Hole
Abrasive Type: Non-Woven
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893324 Mfr #: 66261004980
Vacuum Hole Design: No HoleAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideBacking Material: Nylon
Grade: Very FineMounting Hole Size: 1/2"
Color: MaroonMax. RPM: 4000
Backing Weight: Not RatedDisc Dia.: 6"
Grit: 240-360Series: High Strength
Country of Origin (subject to change): Mexico

Description

Fiber Disc, Disc Dia. 6 In., Mounting Hole Size 1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 240-360, Grade Very Fine, Backing Material Nylon, Backing Weight Not Rated, Max. RPM 4000, Series High Strength, Vacuum Hole Design No Hole, Color Maroon

Reviews