BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sanding Disc, Nonwvn, 8 Diax1/2 In Hole, VF

NORTON| Zoro #: G2285543| Mfr #: 66261004506

$4.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Type: Non-WovenGrade: Very FineMax. RPM: 3000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285543 Mfr #: 66261004506
Abrasive Type: Non-WovenGrade: Very Fine
Max. RPM: 3000Disc Dia.: 8"
Backing Material: NylonMounting Hole Size: 1/2"
Color: MaroonItem: Fiber Disc
Vacuum Hole Design: Non-VacuumBacking Weight: Not Rated
Grit: 240-360Abrasive Material: Aluminum Oxide
Series: High StrengthCountry of Origin (subject to change): Mexico

Description

Fiber Disc, Disc Diameter 8 In., Mounting Hole Size 1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Abrasive Grade Very Fine, Backing Weight Not Rated, Max. RPM 3000, Series High Strength, Color Maroon, Vacuum Hole Design Non-Vacuum

Reviews