Norton Abrasives
Sanding Hand Pad, 200 Grit, Fine
Mfr # 66260306362
Zoro # G1532194
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 2 1/8 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit 200
Explore More Products
- NORTON ABRASIVES SANDPAPR SPNG 4"" FINE/MD 07660700935
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 07660703076
- NORTON ABRASIVES ProSand 4-1/2 in. L X 2-7/8 in. W X 1 in. 180 Grit Fine Dual Angle Sanding Sponge 07660768465
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6 07660702081
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Medium 66261074000
- NORTON ABRASIVES Sanding Sponge 120G Med 07660782069
- NORTON ABRASIVES CNTR SND SPNG 120GRT 2PK 7660782081
- NORTON ABRASIVES Sand Sponge Sa 120G Med 07660782067
- NORTON ABRASIVES Sanding Sponge 80G Crs 07660782068
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 1351-220B
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven 05539577700
- Norton Abrasives Abrasive Pads & Sponges