Norton Abrasives
Sanding Hand Pad, 400 Grit, Extra Fine
Mfr # 66260305852
Zoro # G1514615
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 2 1/8 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit 400
Explore More Products
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In 63642552869
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G 66623357613
- NORTON ABRASIVES Sanding Hand Pad, 200 Grit, Fine 66260306362
- NORTON ABRASIVES Sanding Sponge, XCrs/Med, 4x2-3/4x1 In 07660749503
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF 66261074700
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G 78072757584
- NORTON ABRASIVES CNTR SND SPNG 180GRT 2PK 7660782082
- NORTON ABRASIVES Extr Lrg Sndspnge 120Grt 07660782077
- NORTON ABRASIVES Sanding Sponge, Aluminum Oxide, 5 1/2" L 07660702257
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk 28738
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad P-105601
- Norton Abrasives Abrasive Pads & Sponges