SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Hand Pad, 60 Grit, Extra Coarse

NORTON| Zoro #: G2079086| Mfr #: 66260306360

$29.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Sanding Hand PadWidth: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079086 Mfr #: 66260306360
Color: GreenItem: Sanding Hand Pad
Width: 2-1/8"Length: 3-1/2"
Abrasive Type: CoatedSeries: HP60
Grade: MediumGrit: 60
Abrasive Material: DiamondCountry of Origin (subject to change): Switzerland

Description

Sanding Hand Pad, Length 3-1/2 In., Width 2-1/8 In., Abrasive Type Coated, Abrasive Material Diamond, Grit 60, Grade Medium, Series HP60, Color Green

Reviews