Sanding Hand Pad, Alum. Oxide, Maroon, VF

NORTON| Zoro #: G2040017| Mfr #: 66261084700

$1.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 847
Function: Cleaning, Finishing, Deburring, Rust removal, Defuzzing wood, Preparing surfaces for painting
Grade: Very Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040017 Mfr #: 66261084700
Series: 847Function: Cleaning, Finishing, Deburring, Rust removal, Defuzzing wood, Preparing surfaces for painting
Grade: Very FineLength: 9"
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Grit: 240 - 360Item: Sanding Hand Pad
Color: MaroonWidth: 6"
Country of Origin (subject to change): Mexico

Description

Sanding Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 240 - 360, Grade Very Fine, Series 847, Color Maroon, Function Cleaning, Finishing, Deburring, Rust removal, Defuzzing wood, Preparing surfaces for painting

Reviews