20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Sanding Hand Pad, Alum. Oxide, VF

NORTON | Zoro #: G3119295 | Mfr #: 66261074700

$0.95 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66261074700 Specifications

Zoro #: G3119295 Manufacturer #: 66261074700
Series: 747 Length: 9"
Width: 6" Abrasive Material: Aluminum Oxide
Color: Maroon Abrasive Type: Non-Woven
Grade: Very Fine Grit: 240 - 360
Item: Sanding Hand Pad Function: Cleaning, Finishing, Deburring, Rust Removal; Defuzzing wood, Preparing surfaces for painting
Country of Origin (subject to change): Mexico

Description

Abrasive pads and sponges can be used for a variety of applications, from deep cleaning to smoothing rough surfaces. Take a look at the features for Norton Sanding Hand Pad. Width: 6", Length: 9".

Reviews of Norton #66261074700