SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Hand Pad, Silicon Carbide, Med

NORTON| Zoro #: G2177673| Mfr #: 66261074600

$2.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding Hand PadWidth: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177673 Mfr #: 66261074600
Color: GrayItem: Sanding Hand Pad
Width: 6"Length: 9"
Abrasive Type: Non-WovenFunction: Cleaning aluminum, around welds, glass molds, and dies, Light Deburring
Series: 746Grade: Medium
Grit: 100 - 150Abrasive Material: Silicon Carbide
Country of Origin (subject to change): Mexico

Description

Sanding Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grit 100 - 150, Grade Medium, Series 746, Color Gray, Function Cleaning aluminum, around welds, glass molds, and dies, Light Deburring

Reviews