LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 320 G, SC, PK50

NORTON| Zoro #: G1702671| Mfr #: 66261139364

$41.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sanding Sheet
Grit: 320
Backing Weight: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702671 Mfr #: 66261139364
Item: Sanding SheetGrit: 320
Backing Weight: BLength: 11"
Backing Material: Waterproof PaperWidth: 9"
Abrasive Material: Silicon CarbideGrade: Very Fine
Series: T414Color: Gray
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 320 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Color Gray, Series T414, Package Quantity 50

Reviews