KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 100 G, AlO, PK100

NORTON| Zoro #: G1129466| Mfr #: 66261100295

$71.06 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Series: A213
Grit: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129466 Mfr #: 66261100295
Width: 9"Series: A213
Grit: 100Item: Sanding Sheet
Backing Weight: CColor: Brown
Backing Material: PaperLength: 11"
Abrasive Material: Aluminum OxideGrade: Fine
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 100 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Brown, Series A213, Package Quantity 100

Reviews