KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 100 G, AlO, PK25

NORTON| Zoro #: G1742736| Mfr #: 07660700358

$13.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Sanding Sheet
Backing Material: Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742736 Mfr #: 07660700358
Width: 9"Item: Sanding Sheet
Backing Material: PaperBacking Weight: D
Grade: FineGrit: 100
Length: 11"Series: A211
Color: BrownAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 100 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Color Brown, Series A211, Package Quantity 25

Reviews