Sanding Sheet, 11x9 In, 100 G, Garnet, PK100

NORTON| Zoro #: G0878473| Mfr #: 66261101500

$43.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878473 Mfr #: 66261101500
Color: OrangeItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: ASeries: A511
Backing Material: PaperGrade: Fine
Grit: 100Abrasive Material: Garnet
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 100 Grit, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Color Orange, Series A511, Package Quantity 100

Reviews