PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sanding Sheet, 11x9 In, 100 G, SC, PK25

NORTON| Zoro #: G0430735| Mfr #: 66261100955

$79.19 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430735 Mfr #: 66261100955
Color: GrayItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: CSeries: Q421
Backing Material: Waterproof PaperGrade: Medium
Grit: 100Abrasive Material: Silicon Carbide
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 100 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight C, Color Gray, Series Q421, Package Quantity 25

Reviews