Sanding Sheet, 11x9 In, 120 G, AlO, PK100

NORTON| Zoro #: G0876407| Mfr #: 66261100290

$66.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876407 Mfr #: 66261100290
Color: BrownItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: CSeries: A213
Backing Material: PaperGrade: Fine
Grit: 120Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 120 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Brown, Series A213, Package Quantity 100

Reviews