Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sanding Sheet, 11x9 In, 120 G, Garnet, PK100

  • Zoro #: G0531027
  • Mfr #: 66261101530

$64.00 ($0.64/unit)

  • Width: 9"
  • Item: Sanding Sheet
  • Grit: 120
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66261101530 Specifications

  • Zoro #: G0531027
  • Mfr #: 66261101530
Width: 9" Item: Sanding Sheet
Grit: 120 Backing Weight: C
Length: 11" Series: A513
Color: Orange Abrasive Material: Garnet
Backing Material: Paper Grade: Fine
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 120 Grit, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Color Orange, Series A513, Package Quantity 100

Reviews of Norton #66261101530