SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sheet, 11x9 In, 150 G, SC, PK50

NORTON| Zoro #: G0979876| Mfr #: 66261101155

$39.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: CharcoalItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979876 Mfr #: 66261101155
Color: CharcoalItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: CSeries: T461
Backing Material: Waterproof PaperGrade: Fine
Grit: 150Abrasive Material: Silicon Carbide
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 150 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight C, Color Charcoal, Series T461, Package Quantity 50

Reviews