SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sheet, 11x9 In, 180 G, AlO, PK100

NORTON| Zoro #: G1576321| Mfr #: 66261100245

$50.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576321 Mfr #: 66261100245
Color: BrownItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: ASeries: A212
Backing Material: PaperGrade: Very Fine
Grit: 180Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Color Brown, Series A212, Package Quantity 100

Reviews