KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 180 G, AlO, PK50

NORTON| Zoro #: G0668543| Mfr #: 66261126336

$43.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Series: K225
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668543 Mfr #: 66261126336
Width: 9"Series: K225
Grit: 180Item: Sanding Sheet
Backing Weight: JColor: Brown
Backing Material: ClothLength: 11"
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Series K225, Package Quantity 50

Reviews