KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 180 G, Garnet, PK100

NORTON| Zoro #: G1792104| Mfr #: 66261101489

$48.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Series: A511
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792104 Mfr #: 66261101489
Width: 9"Series: A511
Grit: 180Item: Sanding Sheet
Backing Weight: AColor: Orange
Backing Material: PaperLength: 11"
Abrasive Material: GarnetGrade: Very Fine
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Color Orange, Series A511, Package Quantity 100

Reviews