BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sanding Sheet, 11x9 In, 220 G, AlO, PK100

NORTON| Zoro #: G0307027| Mfr #: 07660700156

$53.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 11"Grade: Very FineSeries: A212
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307027 Mfr #: 07660700156
Length: 11"Grade: Very Fine
Series: A212Backing Material: Paper
Width: 9"Abrasive Material: Aluminum Oxide
Item: Sanding SheetColor: Brown
Grit: 220Backing Weight: A
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 220 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Color Brown, Series A212, Package Quantity 100

Reviews