SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sheet, 11x9 In, 220 G, AlO, PK50

NORTON| Zoro #: G1344603| Mfr #: 66261126335

$62.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344603 Mfr #: 66261126335
Color: BrownItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: JSeries: K225
Backing Material: ClothGrade: Very Fine
Grit: 220Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 220 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Series K225, Package Quantity 50

Reviews