PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sanding Sheet, 11x9 In, 220 G, Garnet, PK100

NORTON| Zoro #: G1249595| Mfr #: 66261101488

$41.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249595 Mfr #: 66261101488
Color: OrangeItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: ASeries: A511
Backing Material: PaperGrade: Very Fine
Grit: 220Abrasive Material: Garnet
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 220 Grit, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Color Orange, Series A511, Package Quantity 100

Reviews