SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sheet, 11x9 In, 220 G, SC, PK50

NORTON| Zoro #: G1154781| Mfr #: 66261139367

$33.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154781 Mfr #: 66261139367
Color: GrayItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: ASeries: T414
Backing Material: Waterproof PaperGrade: Very Fine
Grit: 220Abrasive Material: Silicon Carbide
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 220 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Color Gray, Series T414, Package Quantity 50

Reviews