PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sanding Sheet, 11x9 In, 240 G, AlO, PK50

NORTON| Zoro #: G1192116| Mfr #: 66261126334

$39.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192116 Mfr #: 66261126334
Color: BrownItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: JSeries: K225
Backing Material: ClothGrade: Very Fine
Grit: 240Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 240 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Series K225, Package Quantity 50

Reviews