KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 240 G, SC, PK50

NORTON| Zoro #: G1202546| Mfr #: 66261139366

$36.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Series: T414
Grit: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202546 Mfr #: 66261139366
Width: 9"Series: T414
Grit: 240Item: Sanding Sheet
Backing Weight: AColor: Gray
Backing Material: Waterproof PaperLength: 11"
Abrasive Material: Silicon CarbideGrade: Very Fine
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 240 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Color Gray, Series T414, Package Quantity 50

Reviews