KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 36 G, AlO, PK25

NORTON| Zoro #: G0983254| Mfr #: 66261100335

$36.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9
Series: A211
Grit: 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983254 Mfr #: 66261100335
Width: 9Series: A211
Grit: 36Item: Sanding Sheet
Backing Weight: DColor: Brown
Backing Material: PaperLength: 11"
Abrasive Material: Aluminum OxideGrade: Extra Coarse
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9, Grade Extra Coarse, 36 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Color Brown, Series A211, Package Quantity 25

Reviews