DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Sheet, 11x9 In, 50 G, AlO, PK50

NORTON| Zoro #: G0439923| Mfr #: 66261100325

$48.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sanding Sheet
Grit: 50
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439923 Mfr #: 66261100325
Item: Sanding SheetGrit: 50
Color: BrownLength: 11"
Width: 9"Series: A211
Backing Material: PaperBacking Weight: D
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Coarse, 50 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Color Brown, Series A211, Package Quantity 50

Reviews