Sanding Sheet, 11x9 In, 60 G, AlO, PK25

NORTON| Zoro #: G1613211| Mfr #: 66261101861

$31.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613211 Mfr #: 66261101861
Color: BrownItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: JSeries: K224
Backing Material: ClothGrade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 60 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Series K224, Package Quantity 25

Reviews