KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 80 G, AlO, PK25

NORTON| Zoro #: G0536925| Mfr #: 07660768109

$15.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Series: A211
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536925 Mfr #: 07660768109
Width: 9"Series: A211
Grit: 80Item: Sanding Sheet
Backing Weight: DColor: Brown
Backing Material: PaperLength: 11"
Abrasive Material: Aluminum OxideGrade: Medium
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 80 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Color Brown, Series A211, Package Quantity 25

Reviews