KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sheet, 11x9 In, 80 G, AlO, PK25

NORTON| Zoro #: G0290342| Mfr #: 66261126340

$24.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Series: K225
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290342 Mfr #: 66261126340
Width: 9"Series: K225
Grit: 80Item: Sanding Sheet
Backing Weight: JColor: Brown
Backing Material: ClothLength: 11"
Abrasive Material: Aluminum OxideGrade: Medium
Country of Origin (subject to change): United States

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 80 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Series K225, Package Quantity 25

Reviews