Norton Abrasives
Sanding Sheet, 11x9 In, 80 G, Garnet, PK50
Mfr # 66261101555
Zoro # G1343562
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series A511
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 60 G, Garnet, PK50 66261101560
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 66254487400
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P180 G, AlO, PK100 66261131630
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 66261101170
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK20 07660768172
- NORTON ABRASIVES Sandpaper Sheet, Grit 220, 11" L, 9" W 07660700354
- NORTON ABRASIVES SANDPAPR ROLL150G 6 in., 50PK 07660749242
- NORTON ABRASIVES SANDPAPER SILICON 11 in. 66261101160
- NORTON ABRASIVES Paper Sheet 9 X 11 In. 180 Grit A/O 31630
- X1 TOOLS 240 Grit Premium Aluminum Oxide Sandpaper 3-2/3 in x 9 in. Sheet, 60PK X1E-CON-SAN-AOA-P240-THx60
- 3M Refill Roll, 100 ft. L x 2-1/2in, 280 Grit 7010326458
- Norton Abrasives Sandpaper Sheets