PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sanding Sheet, 11x9 In, P600 G, AlO, PK100

NORTON| Zoro #: G1349765| Mfr #: 66261131622

$55.51 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349765 Mfr #: 66261131622
Color: BrownItem: Sanding Sheet
Width: 9"Length: 11"
Backing Weight: BSeries: A275
Backing Material: Latex-Saturated PaperGrade: Super Fine
Grit: P600Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, P600 Grit, Abrasive Material Aluminum Oxide, Backing Material Latex-Saturated Paper, Backing Weight B, Color Brown, Series A275, Package Quantity 100

Reviews